STARTER 240VAC 36AMP NEMA +OPTIONS

Item #: 409758
Cat #: 8536SCA2V03
UPC: 785901019053
Sign In or Register to view pricing and more.
Square D,STARTER 240VAC 36AMP NEMA +OPTIONS,1,1-Phase,240VAC@60Hz - 220VAC@50Hz,27 A,2P,3HP@115VAC - 5HP@230VAC,600VAC,NEMA 12,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Overview

Square D,STARTER 240VAC 36AMP NEMA +OPTIONS,1,1-Phase,240VAC@60Hz - 220VAC@50Hz,27 A,2P,3HP@115VAC - 5HP@230VAC,600VAC,NEMA 12,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Non-Reversing Starter Size 1P, 2-Pole, Melting Alloy Overload, NEMA 12
Also known as: 785901019053, 8536SCA2V03

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)