Pilot Light, 120VAC Transformer, Green, 16mm, Type J

Item #: 409725

Cat #: 9001JP1G29

UPC: 785901017943

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 120 Volt AC Transformer, Green, 16 mm, Type J

Overview

Pilot Light, 120 Volt AC Transformer, Green, 16 mm, Type J
Also known as: 785901017943, 9001JP1G29

Specifications

Color: Green
Volts AC: 120
Size: 16 mm
Standards: California Proposition 65
Color: Green
Size: 16 mm
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)