This product may not be available in all locations.
2
more
Circuit breaker accessory, PowerPacT R, terminal pad kit, 3 pole, one end only
Item #: 409657
Cat #: RLTB
UPC: 785901942696
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker accessory, PowerPacT R, terminal pad kit, 3 pole, one end only
Overview
Circuit breaker accessory, PowerPacT R, terminal pad kit, 3 pole, one end only
RLTB is a PowerPact R-Frame Circuit Breaker Terminal Pad Kit for standard breaker types, This kit can accommodate PowerPact M, P & R-Frame circuit breakers. PowerPact R-frame circuit breakers can be used with a variety of internal and external accessories to increase application versatility and meet the demands of modern electrical distribution systems. Circuit breaker internal accessories are available either factory installed or field installable. They can be installed in accessory compartments behind the circuit breaker accessory cover. This accessory Certified to UL, IEC, CSA, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, W-C Standards. The PowerPact Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories.
Also known as: 785901942696, RLTB
Specifications
Mounting: | Breaker |
Amps: | 2500 |
Standards: | California Proposition 65 |
Mounting: | Breaker |
Standards: | California Proposition 65 |
Amps: | 2500 |
Customer Reviews
No reviews for this product
(0)