Timing Relay, One Shot, 8A, 0.1 Sec - 10 Hours, 24 - 240V AC/DC

Item #: 409653

Cat #: RE11RBMU

UPC: 785901942641

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, One Shot, Timing on Impulse, 8 Amp, 0.1 Second - 10 Hours Range, 24 - 240 Volt AC/DC

Overview

Timing Relay, One Shot, Timing on Impulse, 8 Amp, 0.1 Second - 10 Hours Range, 24 - 240 Volt AC/DC
Also known as: 785901942641, RE11RBMU

Specifications

Type: Timing Relay, One Shot
Mounting: DIN Rail
Amps: 8
Range: 0.100 sec - 10 hr
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Type: Timing Relay, One Shot
Amps: 8
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.100 sec - 10 hr
Volts DC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)