This product may not be available in all locations.
Inductive sensor XS2 M30, L63mm, stainless, Sn22mm, 24...240VAC/DC, L2m
Item #: 409601
Cat #: XS230SAMAL2
UPC: 785901932161
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS2 M30, L63mm, stainless, Sn22mm, 24...240VAC/DC, L2m
Overview
Inductive proximity sensors XS, inductive sensor XS2 M30, L63mm, stainless, Sn22mm, 24...240VAC/DC, L2m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. This sensor is part od the food and beverage processing series. It is a cylindrical, non flush mountable sensor. Diameter 30mm, threaded M30 x 1.5. It features a stainless steel cylindrical boby and a 2m long cable. It has a sensing distance of 22mm. Two-wire, 24V to 240V AC/DC , NO function, discrete output signal.
Also known as: 785901932161, XS230SAMAL2
Specifications
Type: | Inductive Proximity Sensor |
Standards: | California Proposition 65 |
Type: | Inductive Proximity Sensor |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)