This product may not be available in all locations.
2
more

Pump Panel, Size 2, 45A, 480VAC Coil, 3P, NEMA 3R, Fusible
Item #: 409580
Cat #: 8940SSD4030
UPC: 785901011767
Documents & Guides
Pump Panel, Well Guard, Size 2, 45 Amp, 480 Volt AC Coil, 3-Pole, NEMA 3R, Fusible, H or K Fuses, 30 Horse Power @ 480 Volt, HAND-OFF-AUTO Selector Switch, START Push Button
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pump Panel, Well Guard, Size 2, 45 Amp, 480 Volt AC Coil, 3-Pole, NEMA 3R, Fusible, H or K Fuses, 30 Horse Power @ 480 Volt, HAND-OFF-AUTO Selector Switch, START Push Button
Also known as: 785901011767, 8940SSD4030
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Pump Panel |
Amps: | 45 |
Volts AC: | 600 |
Volts AC Control: | 480 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Type: | Pump Panel |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 45 |
Volts AC Control: | 480 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)