.25A, 125V, 273 Series, Fast-Acting Fuse

Item #: 409524

Cat #: 273.250

UPC: 079458104615

Documents & Guides
.25 Amp, 125V, 273 Series, Cartridge Leaded Fuse Board Mount, Fast-Acting Fuse
Sign In or Register to view pricing and more.

No associated products found.

Overview

.25 Amp, 125V, 273 Series, Cartridge Leaded Fuse Board Mount, Fast-Acting Fuse
“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.
Also known as: 079458104615, 273.250

Specifications

Type: PC Board, Fuse
Amps: 0.250
Volts AC: 125
Class: MICRO
Mounting: Circuit Board
Standards: California Proposition 65
Type: PC Board, Fuse
Volts AC: 125
Mounting: Circuit Board
Amps: 0.250
Class: MICRO
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)