This product may not be available in all locations.
1
more
Soft Starter, ATS22, 47A, 600VAC, 3PH, 40HP, Asynchronous
Item #: 409523
Cat #: ATS22D47S6U
UPC: 785901921509
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Soft Start, ATS22, 47 Amp, Control 110 Volt AC, Power 230 Volt AC, 15 Horse Power, 460 Volt AC, 30 Horse Power, 575 Volt AC, 40 Horse Power
Overview
Soft Start, ATS22, 47 Amp, Control 110 Volt AC, Power 230 Volt AC, 15 Horse Power, 460 Volt AC, 30 Horse Power, 575 Volt AC, 40 Horse Power
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line connection. It has a rating of 47A, a rated power from 15HP to 40HP and a rated voltage from 230V to 575V AC. It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility; allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901921509, ATS22D47S6U
Specifications
Type: | Soft Starter |
Horsepower: | 30, 40, 15 |
Volts AC: | 230, 575, 460 |
Amps: | 47 |
Standards: | California Proposition 65 |
Volts AC Control: | 100/110 |
Type: | Soft Starter |
Volts AC: | 230, 575, 460 |
Standards: | California Proposition 65 |
Horsepower: | 30, 40, 15 |
Amps: | 47 |
Volts AC Control: | 100/110 |
Customer Reviews
No reviews for this product
(0)