This product may not be available in all locations.
![](https://img.youtube.com/vi/za0gVi-W-TM/0.jpg)
![Selector switch head, 9001K, metal, long handle, black, 30mm, 3 positions, stay put Selector switch head, 9001K, metal, long handle, black, 30mm, 3 positions, stay put](https://rexel-cdn.com/products/pdocrefpio00001319pfiletyperendition4000png.jpg?i=5BCBA6D1-84C0-435A-A264-B91237C11BFF&f=420)
Selector switch head, 9001K, metal, long handle, black, 30mm, 3 positions, stay put
Item #:
409515
Cat #:
9001KS44FB
UPC:
785901921110
Sign In or Register to view pricing and more.
Documents & Guides
Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put
Overview
Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put
Also known as: 785901921110, 9001KS44FB
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)