Harmony XB5, Pack with 1 wireless push button + 1 configurable receiver + 1 set of 10 colored caps

Item #: 409497

Cat #: XB5RMA04

UPC: 785901919452

Sign In or Register to view pricing and more.
Harmony XB5, Pack with 1 wireless push button + 1 configurable receiver + 1 set of 10 colored caps, plastic, Ø22, 24...240 V AC/DC

Overview

Harmony XB5, Pack with 1 wireless push button + 1 configurable receiver + 1 set of 10 colored caps, plastic, Ø22, 24...240 V AC/DC
This ready-to-use pack is part of the range diameter 22mm wireless and batteryless pushbuttons XB5R plastic. This pack comprises one wireless and batteryless pushbutton assembled on fixing collar, in handy box and one receiver. Pushbutton and receiver are factory-paired. It is uses a 24V to 240V AC/DC input. The wireless and batteryless pushbutton reduces installation time and cost by eliminating wiring and associated equipment between the transmitters and the control panel. The pushbutton is always available and requires no maintenance (no battery needed). It is supplied with a set of 10 colored caps. It weighs 250g. This wireless batteryless push button provides a simple and reliable solution for remote control of machines, conveyors and cranes.
Also known as: 785901919452, XB5RMA04

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)