Limit Switch, Micro, Enclosed, Top Pin Plunger, 1NO/1NC, 9' Cable

Item #: 409494

Cat #: 914CE1-9

UPC: 784549828560

Documents & Guides
Limit Switch, Micro, Enclosed, Top Pin Plunger, 1 Normally Open, 1 Normally Closed, 2-Pole, 9 Foot Cable, Bottom Exit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Micro, Enclosed, Top Pin Plunger, 1 Normally Open, 1 Normally Closed, 2-Pole, 9 Foot Cable, Bottom Exit
Also known as: 784549828560, 914CE1-9

Specifications

Length: 9 ft
Type: Top Pin, Limit Switch, Miniature
Poles: 2
Amps: 5
Mounting: Surface
Volts AC: 240
Length: 9 ft
Poles: 2
Mounting: Surface
Type: Top Pin, Limit Switch, Miniature
Amps: 5
Volts AC: 240

Customer Reviews

No reviews for this product
(0)