DIE-RD 54,0MM PKGD

Item #: 409455

Cat #: 31132

UPC: 783310311324

Sign In or Register to view pricing and more.
Standard Slug-Splitter« Die 2.125" (54 mm) Actual Hole Size.

Overview

Standard Slug-Splitter« Die 2.125" (54 mm) Actual Hole Size.
Also known as: 783310311324, 31132

Specifications

Customer Reviews

No reviews for this product
(0)