Limit Switch, Side Rotary, Rod Operator, 2 Circuits, 20A, 600VAC

Item #: 409446

Cat #: 51ML10

UPC: 78454970595

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Side Rotary, Rod Operator, 2 Circuits, 20 Amp, 600 Volt AC

Overview

Limit Switch, Side Rotary, Rod Operator, 2 Circuits, 20 Amp, 600 Volt AC
Also known as: 78454970595, 51ML10

Specifications

Type: Side Rotary, Rod, Limit Switch
Poles: 2
Mounting: Surface
Amps: 20
Volts AC: 600
Type: Side Rotary, Rod, Limit Switch
Mounting: Surface
Volts AC: 600
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)