Transformer, Replacement Control, 150VA, 240 x 480 - 120, Size 6

Item #: 409440

Cat #: 3110451250

UPC: 785901008507

Sign In or Register to view pricing and more.
Transformer, Replacement Control, 150 VA, 240 x 480 Volt Primary - 120 Volt Secondary, Type S, Size 6

Overview

Transformer, Replacement Control, 150 VA, 240 x 480 Volt Primary - 120 Volt Secondary, Type S, Size 6
Also known as: 785901008507, 3110451250

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 150
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)