Limit Switch, Side Rotary, Rod Operator, 4 Circuits, 10A, 250VAC

Item #: 409438

Cat #: 51ML7

UPC: 784549705755

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Side Rotary, Rod Operator, 4 Circuits, 10 Amp, 250 Volt AC

Overview

Limit Switch, Side Rotary, Rod Operator, 4 Circuits, 10 Amp, 250 Volt AC
Also known as: 784549705755, 51ML7

Specifications

Type: Side Rotary, Rod, Limit Switch
Amps: 10
Mounting: Surface
Volts AC: 250
Poles: 4
Type: Side Rotary, Rod, Limit Switch
Mounting: Surface
Poles: 4
Amps: 10
Volts AC: 250

Customer Reviews

No reviews for this product
(0)