Panel Board, Trim, Surface, 74H x 20W, NEMA 1, NQOD

Item #: 409435

Cat #: NC74S

UPC: 785901008163

Sign In or Register to view pricing and more.
Panel Board, Trim, Surface, 74 Inch Height x 20 Inch Width, NEMA 1, NQOD

Overview

Panel Board, Trim, Surface, 74 Inch Height x 20 Inch Width, NEMA 1, NQOD
Also known as: 785901008163, NC74S

Specifications

Height: 74 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Standards: California Proposition 65
Height: 74 in
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Mounting: Surface
Width: 20 in

Customer Reviews

No reviews for this product
(0)