MANUAL SWITCH 600VAC

Item #: 409372

Cat #: 2510KG6C

UPC: 785901005964

Sign In or Register to view pricing and more.

Overview

SQD 2510KG6C MANUAL SWITCH 600VAC
Also known as: 785901005964, 2510KG6C

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)