This product may not be available in all locations.
Pilot light head, Harmony 9001K, metal, without cap, 30mm, 208-220V
Item #:
409345
Cat #:
9001KP3
UPC:
785901005698
Sign In or Register to view pricing and more.
Pilot light head, Harmony 9001K, metal, without cap, 30mm, 208-220V
Overview
Pilot light head, Harmony 9001K, metal, without cap, 30mm, 208-220V
Also known as: 785901005698, 9001KP3
Specifications
Mounting: | Panel |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Shape: | Round |
Customer Reviews
No reviews for this product
(0)