Hole Saw, 1-3/8", 30-Pack

Item #: 409338

Cat #: 825B-1-3/8

UPC: 783310298328

Sign In or Register to view pricing and more.
Hole Saw, Bi-Metal, Diameter: 1-3/8 inch, 30-Pack

Overview

Hole Saw, Bi-Metal, Diameter: 1-3/8 inch, 30-Pack
Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs Extra-tough bi-metal bladewe use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money Steam oxide finish no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA
Also known as: 783310298328, 825B-1-3/8

Specifications

Diameter: 1 3/8 in
Type: Hole Saw
Diameter: 1 3/8 in
Type: Hole Saw

Customer Reviews

No reviews for this product
(0)