Legend Plate, 30mm, Half Round, Gray/Black, Text "UP"

Item #: 409332

Cat #: 9001KN211

UPC: 78590191531

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Half Round, Gray/Black, Text "UP"

Overview

Legend Plate, 30 mm, Half Round, Gray/Black, Text "UP"
Also known as: 78590191531, 9001KN211

Specifications

Type: Legend Plate, UP
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Type: Legend Plate, UP
Material: Aluminum
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)