MOLDED CASE CIRCUIT

Item #: 409326

Cat #: LAL36250MB

UPC: 785901005544

Sign In or Register to view pricing and more.

Overview

SQD LAL36250MB MOLDED CASE CIRCUIT
Also known as: 785901005544, LAL36250MB

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Amps: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)