Legend Plate, 30mm, Half Round, Gray/Black, Text "DOWN"

Item #: 409324

Cat #: 9001KN210

UPC: 78590191530

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Half Round, Gray/Black, Text "DOWN"

Overview

Legend Plate, 30 mm, Half Round, Gray/Black, Text "DOWN"
Also known as: 78590191530, 9001KN210

Specifications

Type: Legend Plate, DOWN
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Type: Legend Plate, DOWN
Material: Aluminum
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)