18/2 CMR/CL3R Shielded Multi-Conductor Cable

Item #: 409314

Cat #: 952140509

UPC: 029892432591

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.161", Color: Gray, Reel Length: 500 ft.

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.161", Color: Gray, Reel Length: 500 ft.
Also known as: 029892432591, 952140509

Specifications

Gauge: 18
Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18
Volts AC: 300
Material: Copper
Jacket: Riser
Length: 500 ft
Conductors: 2
Color: Gray
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)