Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC

Item #: 409309

Cat #: 2510FGJ5P

UPC: 785901005469

Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle w/guard, red indicator, NEMA 1 oversized *** Discontinued ***
Sign In or Register to view pricing and more.

Overview

Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle w/guard, red indicator, NEMA 1 oversized *** Discontinued ***
Square D Type F Manual starters provide overload protection and manual On-Off control for small single phase AC motors. Enclosure is sheet steel with wrap around thermoplastic cover for convenience of wiring. Oversized enclosure provides additional wiring space. Overload heater element is ordered separately to match motor data. Units are UL Listed, CSA Certified and CE Marked for global applications. Fractional Motor Starters. Designed for fractional single phase motors up to 1 HP. Provides easy manual “On-Off” control of small motors. Provide melting alloy overload protection for motors. Intended for industrial and commercial applications. Enclosed or open versions to suit most application environments. Can be easily installed. UL, CSA and CE approvals.
Also known as: 785901005469, 2510FGJ5P

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)