DOOR Switch, Rod actuator, 10 AMP. 250 VAC

Item #: 409307

Cat #: 2AC59

UPC: 78454957780

Documents & Guides
Basic / Snap Action Switches 10 A @ 250 VAC Rod Actuator Door Switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Basic / Snap Action Switches 10 A @ 250 VAC Rod Actuator Door Switch
Also known as: 78454957780, 2AC59

Specifications

Mounting: Flush
Type: Door Trip Switch
Volts AC: 250
Height: 1.560 in
Width: 1.970 in
Depth: 0.520 in
Mounting: Flush
Volts AC: 250
Width: 1.970 in
Type: Door Trip Switch
Height: 1.560 in
Depth: 0.520 in

Customer Reviews

No reviews for this product
(0)