Electronic Wire, Shielded, 18/4, CMR, Gray 500'

Item #: 409273

Cat #: 670030509

UPC: 029892369132

Sign In or Register to view pricing and more.
Documents & Guides
Non-Plenum Electronic Wire, Overall Shield, 18 AWG, 4 Conductor, Gray, 500 foot reel

Overview

Non-Plenum Electronic Wire, Overall Shield, 18 AWG, 4 Conductor, Gray, 500 foot reel
Also known as: 029892369132, 670030509

Specifications

Gauge: 18
Length: 500 ft
Color: Gray
Conductors: 4
Shielding: Shielded
Gauge: 18
Color: Gray
Shielding: Shielded
Length: 500 ft
Conductors: 4

Customer Reviews

No reviews for this product
(0)