PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 409246

Cat #: 9013FHG2J43M1XZ22

UPC: 785901912019

Sign In or Register to view pricing and more.
Documents & Guides
PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Overview

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901912019, 9013FHG2J43M1XZ22

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Pressure Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)