Inductive sensor XS1 M30, L43mm, brass, Sn20mm, 12...24 VDC, cable 2 m

Item #: 409231

Cat #: XS1N30PA349

UPC: 785901911463

Inductive proximity sensors XS, inductive sensor XS1 M30, L43mm, brass, Sn20mm, 12...24 VDC, cable 2 m
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inductive proximity sensors XS, inductive sensor XS1 M30, L43mm, brass, Sn20mm, 12...24 VDC, cable 2 m
This product is part of the XS range, an offer of inductive proximity sensors. This general purpose inductive proximity sensor in a cylindrical M30 design and fixed body. It is flush mountable and has a frontal detection face. It supports 20mm nominal sensing distance and 1 NO PNP discrete output. The inductive proximity sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection and no load current consumption of 0mA to 10mA. It is furnished with 2m cable for electrical connection. It is an IP68 (double insulation)/IP69K rated product. The enclosure is made of nickel plated brass. Its dimensions are 43mm (length) x 30mm (height). It weighs 0.16kg. It is suitable for railway, mobile equipment, material handling/conveying/logistics, material working/machine tools, packaging, robotics, food and beverage industries. This product is certified by CE, CSA and UL. Inductive sensors come in flush and non flush versions, M8, M12, M18, M30 short and long bodies cylindrical forms, standard cubic, rectangular and flat forms. The inductive proximity sensors for non contact sensing of metal objects up to 60mm. It is designed for use in industrial applications relating to presence detection.
Also known as: 785901911463, XS1N30PA349

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)