DISTRIBUTION BOX DC

Item #: 40922

Cat #: 898D-54PT-T

UPC: 662074087679

Sign In or Register to view pricing and more.
Documents & Guides
AB 898D-54PT-T DISTRIBUTION BOX DC

Overview

AB 898D-54PT-T DISTRIBUTION BOX DC
Also known as: 662074087679, 898D-54PT-T

Specifications

Amps: 10
Color: Gray
Poles: 4
IP/NEMA Rating: IP67
Volts DC Range: 10 - 30
Material: Zinc Die Cast
Amps: 10
Poles: 4
Volts DC Range: 10 - 30
Color: Gray
IP/NEMA Rating: IP67
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)