Meter mains, QO, CSED, ringless socket, 200A, surface mount, maximum 12 spaces, no bypass

Item #: 409210

Cat #: QC12L200C

UPC: 785901001126

Sign In or Register to view pricing and more.
Meter mains, QO, CSED, ringless socket, 200A, surface mount, maximum 12 spaces, no bypass

Overview

Meter mains, QO, CSED, ringless socket, 200A, surface mount, maximum 12 spaces, no bypass
Square D meter mains devices are single phase power distribution panels ideal for residential use for when the local codes require the service disconnect to be located outside the dwelling. These devices come with a meter socket that supports a standard utility meter and a main disconnect breaker and include provisions for field installation of service disconnect(s) to feed downstream devices. Square D meter mains products are single compact solution provides a time and space saving solution for contractors and installers as well as meet a wide range of applications in use today. This meter main is designed for QO range, is rated at 200A and has a short circuit current rating of 22 kA. This device has no bypass type, uses a ringless meter socket type and can be service feed either overhead or underground. This CSED uses lugs on both the line and service ground side of the device, has a wire range of 6 AWG–350 kcmil on the line side and 12-2/0 AWG on the service ground side. The dimensions for this product are 26.16 in (H) x 14.89 in (W) x 6.10 in (D).
Also known as: 785901001126, QC12L200C

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)