This product may not be available in all locations.
2
more
Meter Main, 200A, 120/240VAC, 4 Jaw, 8/16, OH/UG Service, Ringless
Item #: 409205
Cat #: QC816F200C
UPC: 785901001065
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, 200 Amp, 120/240 Volt AC, 4 Jaw, 8 Space 16 Circuit, OH/UG Service, Ringless, 22 kAIC, NEMA 3R
Overview
Meter Main, 200 Amp, 120/240 Volt AC, 4 Jaw, 8 Space 16 Circuit, OH/UG Service, Ringless, 22 kAIC, NEMA 3R
Also known as: 785901001065, QC816F200C
Specifications
Amps: | 200 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 120/240 |
Jaws: | 4 |
Spaces: | 8 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Volts AC: | 120/240 |
Spaces: | 8 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)