Breaker, Bolt On, 40A, 3P, 480Y/277VAC, Type BQD, 14 kAIC
Item #: 40918
Cat #: BQD340
UPC: 783643277397
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, Fixed Thermal-Magnetic Trip.
Overview
40 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, Fixed Thermal-Magnetic Trip.
Also known as: 783643277397, BQD340
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Amps: | 40 |
Family / Style: | BQ |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Poles: | 3 |
Amps: | 40 |
Mounting: | Bolt On |
Volts AC: | 277, 480Y |
Family / Style: | BQ |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)