water pump switch 9013FR, adjust diff., 22 16 PSI, reverse action

Item #: 409169

Cat #: 9013FRG22J19

UPC: 785901000853

Sign In or Register to view pricing and more.
water pump switch 9013FR, adjust diff., 22 16 PSI, reverse action

Overview

water pump switch 9013FR, adjust diff., 22 16 PSI, reverse action
water pump switch 9013FR - adjust diff. - 22-16 psi - reverse action
Also known as: 785901000853, 9013FRG22J19

Specifications

Poles: 3, 1
Amps: 600
IP/NEMA Rating: NEMA 1, NEMA 3R
Phase: 1
Interrupt Rating DC: 35
Standards: California Proposition 65
Poles: 3, 1
IP/NEMA Rating: NEMA 1, NEMA 3R
Interrupt Rating DC: 35
Amps: 600
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)