PUSH BUTTON 600VAC

Item #: 409160

Cat #: 9001KR6GRH7

UPC: 785901909262

Sign In or Register to view pricing and more.
SQD 9001KR6GRH7 PUSH BUTTON 600VAC

Overview

SQD 9001KR6GRH7 PUSH BUTTON 600VAC
Also known as: 785901909262, 9001KR6GRH7

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)