Overview
PST PS-520-2T3-10-PG PS 520 2
Also known as: 702316513440, PS-520-2T3-10-PG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)