
Filter Fan Unit 135CFM, 10x10
Item #: 409145
Cat #: 3241110
UPC: 639889858398
Documents & Guides
TopTherm fan-and-filter units, color: RAL 7035, supply includes: Complete unit ready to install, including filter mat, description: Complete fan unit for tool-free mounting on surfaces. Air throughput from 20 - 900 m¦/h, standard protection category IP 54.
Sign In or Register to view pricing and more.
Overview
TopTherm fan-and-filter units, color: RAL 7035, supply includes: Complete unit ready to install, including filter mat, description: Complete fan unit for tool-free mounting on surfaces. Air throughput from 20 - 900 m¦/h, standard protection category IP 54.
Also known as: 639889858398, 3241110
Specifications
Depth: | 25 mm |
Height: | 255 mm |
Material: | Thermoplastic |
Width: | 255 mm |
Color: | White |
Depth: | 25 mm |
Material: | Thermoplastic |
Color: | White |
Height: | 255 mm |
Width: | 255 mm |
Customer Reviews
No reviews for this product
(0)