Compression Lug, 1-Hole, Copper, 500 MCM, 1/2" Stud Size

Item #: 40914

Cat #: CSWS-500-12

UPC: 783669645255

Surecrimp Copper Compression Lug, Conductor Size 500, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Lug, Conductor Size 500, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669645255, CSWS-500-12, lug

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 500
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)