Switch, Basic, Roller Lever, Dustproof, Splash Resistant, 15A

Item #: 409063

Cat #: BZ-2RW825551-A2

UPC: 784549171512

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Basic, Roller Lever, Dustproof, Splash Resistant, 15 Amp, 125/250/480 Volt AC

Overview

Switch, Basic, Roller Lever, Dustproof, Splash Resistant, 15 Amp, 125/250/480 Volt AC
Also known as: 784549171512, BZ-2RW825551-A2

Specifications

Type: Switch, Roller Lever
Mounting: Panel
Volts AC: 480, 250, 125
Poles: 1
Amps: 15
Material: Plastic
Type: Switch, Roller Lever
Volts AC: 480, 250, 125
Amps: 15
Mounting: Panel
Poles: 1
Material: Plastic

Customer Reviews

No reviews for this product
(0)