18 AWG 2/C SHIELDED FPLR/CMR/CL3R CABLE

Item #: 409055

Cat #: 57559102

UPC: 032886880995

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG 2/C SHIELDED FPLR/CMR/CL3R CABLE

Overview

18 AWG 2/C SHIELDED FPLR/CMR/CL3R CABLE
Also known as: 032886880995, 57559102

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)