Transformer, Control, 50VA, 240 x 480 - 120VAC, Open, 1PH

Item #: 409049

Cat #: 9070T50D1SF41

UPC: 785901905424

Sign In or Register to view pricing and more.
Transformer, Control, Type T, 50 VA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase, Secondary Fuse Clips, Terminal Block Mounted

Overview

Transformer, Control, Type T, 50 VA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase, Secondary Fuse Clips, Terminal Block Mounted
Also known as: 785901905424, 9070T50D1SF41

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Volt Amps: 50
Phase: 1
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)