![Category 5e, Riser, 24/4-UTP (Solid), Blue, 1000' Pull Box, 350MHz Category 5e, Riser, 24/4-UTP (Solid), Blue, 1000' Pull Box, 350MHz](https://rexel-cdn.com/products/image.jpg?i=A4393134-117E-4C15-A3E0-8E1D46684882&f=420)
Category 5e, Riser, 24/4-UTP (Solid), Blue, 1000' Pull Box, 350MHz
Item #: 409048
Cat #: 57558101
UPC: 032886880827
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, Blue, 1000' Pull Box, 350MHz
Overview
Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, Blue, 1000' Pull Box, 350MHz
Also known as: 032886880827, 57558101
Specifications
Gauge: | 24 |
Color: | Blue |
Volts AC: | 300 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Riser |
Stranding: | Solid |
Shielding: | Shielded |
Gauge: | 24 |
Volts AC: | 300 |
Conductors: | 4 Pair |
Stranding: | Solid |
Color: | Blue |
Length: | 1000 ft |
Jacket: | Riser |
Shielding: | Shielded |
Customer Reviews
No reviews for this product
(0)