Category 5e, Riser, 24/Pair (Solid), Gray, 1000' Pull Box

Item #: 409044

Cat #: 57557901

UPC: 032886880780

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24/4-Pair (Solid), Gray, 1000' Pull Box, FTP Insulation

Overview

Category 5e, Riser, 24/4-Pair (Solid), Gray, 1000' Pull Box, FTP Insulation
Also known as: 032886880780, 57557901

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Gauge: 24
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Jacket: Riser
Stranding: Solid

Customer Reviews

No reviews for this product
(0)