STARTER 600VAC 27AMP NEMA +OPTIONS

Item #: 409042

Cat #: 8536SCTO3V02S

UPC: 785901905332

Sign In or Register to view pricing and more.
Square D,STARTER 600VAC 27AMP NEMA +OPTIONS,1,3,10 hp 460/575 V AC 3 phases-7.5 hp 230 V AC 3 phases-7.5 hp 200 V AC 3 phases,120VAC@60Hz - 110VAC@50Hz,3-Phase,3-Pole,600VAC,NEMA 7/9,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy,motor starter,open box

Overview

Square D,STARTER 600VAC 27AMP NEMA +OPTIONS,1,3,10 hp 460/575 V AC 3 phases-7.5 hp 230 V AC 3 phases-7.5 hp 200 V AC 3 phases,120VAC@60Hz - 110VAC@50Hz,3-Phase,3-Pole,600VAC,NEMA 7/9,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy,motor starter,open box
Non-Reversing Starter Size 1, 3-Pole, Melting Alloy Overload, Open +Options
Also known as: 785901905332, 8536SCTO3V02S

Specifications

Phase: 3
Poles: 3
Type: Motor Starter
Standards: California Proposition 65
IP/NEMA Rating: NEMA 7, NEMA 9
Phase: 3
Type: Motor Starter
IP/NEMA Rating: NEMA 7, NEMA 9
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)