RG6CATV 18SOLCCS F/60 CM BK 1000R

Item #: 408986

Cat #: 57569801

UPC: 032886372506

Sign In or Register to view pricing and more.
Documents & Guides
"WIRE, RG6 18CS 60AL CM" 1000 FT

Overview

"WIRE, RG6 18CS 60AL CM" 1000 FT
Also known as: 032886372506, 57569801

Specifications

Gauge: 18
Length: 500 ft
Volts AC: 300
Material: Copper
Color: Black
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Shielded
Gauge: 18
Volts AC: 300
Color: Black
Jacket: Riser
Shielding: Shielded
Length: 500 ft
Material: Copper
Conductors: 1
Type: RG6

Customer Reviews

No reviews for this product
(0)