EMT Conduit Strap

Item #: 408977

Cat #: PS-1000-2-EG

UPC: 702316500433

Sign In or Register to view pricing and more.
Documents & Guides
EMT Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, Thickness .105".

Overview

EMT Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, Thickness .105".
strut strap 2" emt strap emt clamp
Also known as: 702316500433, PS-1000-2-EG, UNISTRUT CLAMP

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)