Legend Plate, 30 x 40mm, 22.5mm Opening, 2 Piece, White, Black Text

Item #: 40897

Cat #: 800F-11WE178

UPC: 781180193415

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 30 x 40 mm, 2 Piece, Snap In, White, with Black Text, "POWER ON", 22.5 mm Opening

Overview

Legend Plate, 30 x 40 mm, 2 Piece, Snap In, White, with Black Text, "POWER ON", 22.5 mm Opening
Also known as: 781180193415, 800F-11WE178

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Material: Plastic
Color: White
Size: 30 x 40 mm
Type: Legend Plate, 22.5mm
Material: Plastic
Size: 30 x 40 mm
Family / Style: 800F
Color: White

Customer Reviews

No reviews for this product
(0)