MCAP12/2Str BkWe AA 1000R

Item #: 408964

Cat #: 55637702

UPC: 032886080487

Sign In or Register to view pricing and more.
Documents & Guides
MCAP12/2Str BkWe AA 1000R

Overview

MCAP12/2Str BkWe AA 1000R
Also known as: 032886080487, 55637702

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)