MCHC12/2Str BkWeGn12G AA 250C

Item #: 408960

Cat #: 55636101

UPC: 032886080128

Sign In or Register to view pricing and more.
Documents & Guides
HCF MCAP® Type MC All Purpose Hospital Care Facility

Overview

HCF MCAP® Type MC All Purpose Hospital Care Facility
Also known as: 032886080128, 55636101

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)