Multiple 55510302

Item #: 408940

Cat #: 55510302

UPC: 032886074721

Sign In or Register to view pricing and more.

Overview

12-2 MC-AP AL X1000
Also known as: 032886074721, 55510302

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)