12/2 HCF Aluminum Armored Cable, 1000'

Item #: 408930

Cat #: 55527902

UPC: 032886072994

Sign In or Register to view pricing and more.
Documents & Guides
12/2 HCF Aluminum Armored Cable, 1000'

Overview

12/2 HCF Aluminum Armored Cable, 1000'
Also known as: 032886072994, 55527902

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)